WattStopper Wall Switch Occupancy Sensor, Passive Infrared, 180° Coverage | Graybar Store
WattStopper - Wall Switch Occupancy Sensor, Passive Infrared, 180° Coverage
+ / - Hover over image to Zoom
Other Views

    Wall Switch Occupancy Sensor, Passive Infrared, 180° Coverage

    Manufacturer: WattStopper
         

    • Manufacturer WattStopper
    • Sensor Type Passive Infrared
    • Series PW-301
    • Time Delay Type Auto-On; Manual
    • Timer Range 5 to 30 min
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Installation Type
    Color
    Switch Type
    Coverage (Degrees / Square Feet)
    Price
    PW-301-W
    25646667
    Compatible with Decorator Wall Plates; Complies with 2011 NEC Requirements; Ideal for Presentations; In Automatic Mode,
    Wall Mount
    White
    2-Way
    525 ft²
    $
    70
    .18
    /
    EA
    25646667
    Additional Features
    Compatible with Decorator Wall Plates; Complies with 2011 NEC Requirements; Ideal for Presentations; In Automatic Mode,
    Installation Type
    Wall Mount
    Color
    White
    Switch Type
    2-Way
    Coverage (Degrees / Square Feet)
    525 ft²
    $
    70
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PW-301-I
    25646668
    Compatible with Decorator Wall Plates; Complies with 2011 NEC Requirements; Ideal for Presentations; In Automatic Mode,
    Wall Mount
    Ivory
    2-Way
    525 ft²
    $
    70
    .18
    /
    EA
    25646668
    Additional Features
    Compatible with Decorator Wall Plates; Complies with 2011 NEC Requirements; Ideal for Presentations; In Automatic Mode,
    Installation Type
    Wall Mount
    Color
    Ivory
    Switch Type
    2-Way
    Coverage (Degrees / Square Feet)
    525 ft²
    $
    70
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25646667 SKU, 25646667 ANALYTICS...
    Color
    White
    Switch Type
    2-Way
    Coverage (Degrees / Square Feet)
    525 ft²
    Price
    $
    70
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25646668 SKU, 25646668 ANALYTICS...
    Color
    Ivory
    Switch Type
    2-Way
    Coverage (Degrees / Square Feet)
    525 ft²
    Price
    $
    70
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available