Brady - Wall Switch Lockouts - 65696
+ / - Hover over image to Zoom
Other Views

Wall Switch Lockouts

Manufacturer: Brady
Manufacturer #: 65696
SKU: 91027915
Checking Pricing
     
Packaging:1 Pack of 6 Devices
Color:Red
Dimensions:3.56 in H x 1.42 in W x 1 in D
Use With:Toggle Switch
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 65696
  • Color Red
  • Dimensions 3.56 in H x 1.42 in W x 1 in D
  • Safety Factor OSHA 1910.147
  • Packaging 1 Pack of 6 Devices
  • Use With Toggle Switch
Product Overview:
Red, wall switch lockout toggle switch wall plate. Pack of 6. Padlock sold separately.