Hubbell Wiring Device - Kellems WS2000LA Wall Switch | Graybar Store
Hubbell Wiring Device - Kellems - Wall Switch - WS2000LA
+ / - Hover over image to Zoom
Other Views

    Wall Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WS2000LA
    SKU: 25628616
    $60.37
    Checking Pricing
         
    Installation Type:Wall Mount
    Color:Light Almond
    Use With:RCW1LA Snap-On Wallplate; SS26 SS Wallplate
    Coverage (Degrees / Square Feet):178/1200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WS2000LA
    • Color Light Almond
    • Coverage (Degrees / Square Feet) 178/1200
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Series ATP
    Product Overview:
    H-MOSS® Wall Switch, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Manual, Coverage (Degrees/Square Feet): 1200 ft², Light Almond