WattStopper LMSW-101-W Wall Switch | Graybar Store
WattStopper - Wall Switch - LMSW-101-W
+ / - Hover over image to Zoom
Other Views

    Wall Switch

    Manufacturer: WattStopper
    Manufacturer #: LMSW-101-W
    SKU: 25442177
    $70.76
    Checking Pricing
         
    Additional Features:Baa/Taa-Compliant Models Available; Digital Lighting Managment Components Plug Together On A Free-Topology Category 5e Dlm
    Voltage Rating:24 V DC
    No. of Buttons:1
    Color:White
    Rating:5 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LMSW-101-W
    • Color White
    • Additional Features Baa/Taa-Compliant Models Available; Digital Lighting Managment Components Plug Together On A Free-Topology Category 5e Dlm
    • Rating 5 mA
    • Switch Style Pushbutton
    • Voltage Rating 24 V DC
    • No. of Buttons 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® DLM LMSW-100 Wall Switch, Switch Style: Pushbutton, White, No. of Buttons: 1, Voltage Rating: 24 V DC, Rating: 5 mA