Hubbell Power Systems 400302402 Wall Strap | Graybar Store
Hubbell Power Systems - Wall Strap - 400302402
+ / - Hover over image to Zoom
Other Views

    Wall Strap

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 400302402
    SKU: 25638284
    Price pending
    Checking Pricing
         
    Length:24-3/8 in.
    Diameter (Inches):9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 400302402
    • Type Strap
    • Diameter (Inches) 9/16
    • Length 24-3/8 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Wall Strap, Steel, Length: 24-3/8 in, Diameter (Inches): 9/16 in