Valcom V-9852 Wall Speaker | Graybar Store
Valcom - Wall Speaker - V-9852
+ / - Hover over image to Zoom
Other Views

    Wall Speaker

    Manufacturer: Valcom
    Manufacturer #: V-9852
    SKU: 25231496
    $135.73
    Checking Pricing
         
    Additional Features:Heavy Gauge Steel Construction; Knockout for 1/2 in or 3/4 in Conduit; Steel Mesh Security Baffle
    Height (Inches):10
    Color / Finish:Gray
    Depth (Inches):4
    Dimensions:12.25 W x 4.0 D x 10 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9852
    • Dimensions 12.25 W x 4.0 D x 10 H in
    • Additional Features Heavy Gauge Steel Construction; Knockout for 1/2 in or 3/4 in Conduit; Steel Mesh Security Baffle
    • Color / Finish Gray
    • Depth (Inches) 4
    • Height (Inches) 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall Speaker, Dimensions: 12.25 W x 4.0 D x 10 H in, Gray