Hubbell Lighting RWSC-50WLED-UD-DB Wall Sconce | Graybar Store
Hubbell Lighting - Wall Sconce - RWSC-50WLED-UD-DB
+ / - Hover over image to Zoom
Other Views

    Wall Sconce

    Manufacturer: Hubbell Lighting
    Manufacturer #: RWSC-50WLED-UD-DB
    SKU: 25723057
    Price pending
    Checking Pricing
         
    Wattage:50 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # RWSC-50WLED-UD-DB
    • Lamp Type LED
    • Wattage 50 W
    • SAP Material Type ZSTD
    Product Overview:
    Wall Sconce, Wattage: 50 W, Lamp Type: LED