DAP Products 09146 Dap® Wall Repair Patch | Graybar Store
DAP Products - Dap® Wall Repair Patch - 09146
+ / - Hover over image to Zoom
Other Views

    Dap® Wall Repair Patch

    Manufacturer: DAP Products
    Manufacturer #: 09146
    SKU: 25060590
    $4.32
    Checking Pricing
         
    Dimensions:5.25 W x 8.37 L x 7.75 H in
    Length:8.37 in.
    Use With:Walls
    Package Quantity:12 Case per Pack; 224 Case per Pallet
    Width (Inches):5-1/4
    Material:Aluminum
    Material Finish:Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DAP Products
    • Manufacturer # 09146
    • Dimensions 5.25 W x 8.37 L x 7.75 H in
    • Adhesive Type Self-Adhesive
    • Length 8.37 in.
    • Material Finish Metallic
    • Package Quantity 12 Case per Pack; 224 Case per Pallet
    • Width (Inches) 5-1/4
    • Material Aluminum
    • Use With Walls
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall Repair Patch, Aluminum, Package Quantity: 12 Case per Pack; 224 Case per Pallet, Metallic; White, Adhesive Type: Self-Adhesive