Hubbell Premise Wiring - Wall/Rack Mounting Kit - HLWRK
+ / - Hover over image to Zoom
Other Views

Wall/Rack Mounting Kit

Manufacturer: Hubbell Premise Wiring
Manufacturer #: HLWRK
SKU: 25094937
$182.76
Checking Pricing
     
Length:40 in.
Width (Inches):12 in.
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # HLWRK
  • Color Black
  • Length 40 in.
  • Width (Inches) 12 in.
Product Overview:
NEXTFRAME® Wall/Rack Mounting Kit, Black, Width (Inches): 12 in
Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options