Great Lakes Case and Cabinet WR4 Network Cabinet, Wall Mount, 7.5 H x 79.75 W x 21.63 in. D | Graybar Store
Great Lakes Case and Cabinet - Network Cabinet, Wall Mount, 7.5 H x 79.75 W x 21.63 in. D - WR4
+ / - Hover over image to Zoom
Other Views

    Network Cabinet, Wall Mount, 7.5 H x 79.75 W x 21.63 in. D

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: WR4
    SKU: 25068864
    $108.38
    Checking Pricing
         
    Height (Inches):7.5 in.
    Rack Units:4
    Use With:Sound Equipment; Switches
    Width (Inches):19.75 in.
    Depth (Inches):21.63 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # WR4
    • Type Wall Rack Box
    • Rack Units 4
    • Depth (Inches) 21.63 in.
    • Height (Inches) 7.5 in.
    • Width (Inches) 19.75 in.
    • Use With Sound Equipment; Switches
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall Rack Box, Width (Inches): 19.75 in, Height (Inches): 7.5 in, Depth (Inches): 21.63 in, Rack Units: 4