Panduit FS1.5X1.5LG6 Wall Raceway | Graybar Store
Panduit - Wall Raceway - FS1.5X1.5LG6
+ / - Hover over image to Zoom
Other Views

    Wall Raceway

    Manufacturer: Panduit
    Manufacturer #: FS1.5X1.5LG6
    SKU: 99421478
    $38.76
    Checking Pricing
         
    Height (Inches):1.62
    Dimensions:1.75 in W x 6.0 ft L x 1.62 in H
    Length:6 ft.
    Width (Inches):1.75
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FS1.5X1.5LG6
    • Color Grey
    • Dimensions 1.75 in W x 6.0 ft L x 1.62 in H
    • Height (Inches) 1.62
    Product Overview:
    Wall Raceway, Lead-Free PVC, Gray, Dimensions: 1.75 in W x 6.0 ft L x 1.62 in H, Length: 6 ft