Speco WAT50 Wall Plate Volume Control, Silver and Black | Graybar Store
Speco - Wall Plate Volume Control, Silver and Black - WAT50
+ / - Hover over image to Zoom
Other Views

    Wall Plate Volume Control, Silver and Black

    Manufacturer: Speco
    Manufacturer #: WAT50
    SKU: 25065057
    $35.23
    Checking Pricing
         
    Color / Finish:Silver and Black
    Watts:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # WAT50
    • Color / Finish Silver and Black
    • Watts 50
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    50W 70/25V Mono Attenuator with Steel Wallplate with Steel Wallplate WAT50 Volume Controls and Dimmers.
    • 9 volume steps plus off position
    • Fit in a standard single gang, high cube junction box
    • Set screw wire connection
    • Accepts up to 12 gauge wire
    • Mono sound
    • Either stainless steel or white plastic plate with plastic knob.
    • Dimensions- 2-1/4 inch W x 4-1/2 inch H x 1 inch D