Panduit KWP5EY Wall Phone Plate With Module | Graybar Store
Panduit - Wall Phone Plate With Module - KWP5EY
+ / - Hover over image to Zoom
Other Views

    Wall Phone Plate With Module

    Manufacturer: Panduit
    Manufacturer #: KWP5EY
    SKU: 25076139
    $18.60
    Checking Pricing
         
    Module:Cat 5e
    No. of Ports:1
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # KWP5EY
    • No. of Ports 1
    • Material Finish Stainless Steel
    Product Overview:
    Stainless steel wall phone wallplate with Cat 5e module.
    • Stainless steel construction
    • Includes mounting studs on plate
    • Mounts standard wall mount telephones
    • Mounts flush to wall
    • Phone plate includes Cat 5e keystone jack module