Allen Tel AT229 Wall Phone Jack with 2 Auxiliary Ports | Graybar Store
Allen Tel - Wall Phone Jack with 2 Auxiliary Ports - AT229
+ / - Hover over image to Zoom
Other Views

    Wall Phone Jack with 2 Auxiliary Ports

    Manufacturer: Allen Tel
    Manufacturer #: AT229
    SKU: 90057294
    $5.37
    Checking Pricing
         
    No. of Ports:3
    Jack Type:4-Conductor 6-Position
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT229
    • Color Ivory
    • Jack Type 4-Conductor 6-Position
    • No. of Ports 3
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Wall Phone Jack with 2 Auxiliary Ports
    • Contains three (3) 4-conductor 6-position modular jacks
    • The face of the AT229 provides for the standard mounting of a wall telephone set
    • The two side-mounted jacks may be used to connect two additional telephone sets or ancillary devices