Allen Tel AT630AQB-4 Wall Phone Jack-Screw Terminal Ash | Graybar Store
Allen Tel - Wall Phone Jack-Screw Terminal Ash - AT630AQB-4
+ / - Hover over image to Zoom
Other Views

    Wall Phone Jack-Screw Terminal Ash

    Manufacturer: Allen Tel
    Manufacturer #: AT630AQB-4
    SKU: 88008229
    $4.36
    Checking Pricing
         
    No. of Ports:1
    Color:Ash
    Jack Type:4-Conductor 6-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT630AQB-4
    • Color Ash
    • Jack Type 4-Conductor 6-Position
    • Mounting Style Wall Mount
    • Type Wall Phone
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    4-conductor 6-position wall phone jack.
    • Consists of a plastic faceplate and a screw terminal connecting block
    • Includes two screw studs for use when used as a wall telephone mounting and two hole plugs when the screw studs are not used