Allen Tel AT630B-6 Wall Phone Jack-Quick Connect Stainless | Graybar Store
Allen Tel - Wall Phone Jack-Quick Connect Stainless - AT630B-6
+ / - Hover over image to Zoom
Other Views

    Wall Phone Jack-Quick Connect Stainless

    Manufacturer: Allen Tel
    Manufacturer #: AT630B-6
    SKU: 88294438
    $5.87
    Checking Pricing
         
    No. of Ports:1
    Jack Type:6-Conductor 6-Position
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT630B-6
    • Jack Type 6-Conductor 6-Position
    • Mounting Style Wall Mount
    • Type Wall Phone
    • No. of Ports 1
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    6-conductor 6-position wall phone jack.
    • Mounts a modular wall phone
    • Stainless steel faceplate
    • Insulation piercing terminal block and quick connect wire retaining clips
    • Terminal block assembly is protected by an insulating plastic cover
    • Includes screws for mounting to a standard electrical outlet box