Allen Tel AT630BBC-4 Wall Phone Jack-Quick Connect Ivory | Graybar Store
Allen Tel - Wall Phone Jack-Quick Connect Ivory - AT630BBC-4
+ / - Hover over image to Zoom
Other Views

    Wall Phone Jack-Quick Connect Ivory

    Manufacturer: Allen Tel
    Manufacturer #: AT630BBC-4
    SKU: 88294441
    $4.42
    Checking Pricing
         
    No. of Ports:1
    Color:Ivory
    Jack Type:4-Conductor 6-Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT630BBC-4
    • Color Ivory
    • Jack Type 4-Conductor 6-Position
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    4-conductor 6-position ivory wall phone jack.
    • Insulation piercing terminal block and quick connect wire retaining clips which hold the conductors in place
    • Terminal block assembly is protected by an insulating plastic cover
    • Includes two screw studs for use when used as a wall phone mounting and two hole plugs when the screw studs are not used
    • Includes screws for mounting to a standard electrical outlet box