Allen Tel AT631A Wall Phone Jack Assembly with Auxiliary Port | Graybar Store
Allen Tel - Wall Phone Jack Assembly with Auxiliary Port - AT631A
+ / - Hover over image to Zoom
Other Views

    Wall Phone Jack Assembly with Auxiliary Port

    Manufacturer: Allen Tel
    Manufacturer #: AT631A
    SKU: 90057291
    $10.15
    Checking Pricing
         
    No. of Ports:2
    Jack Type:4-Conductor 6-Position
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT631A
    • Jack Type 4-Conductor 6-Position
    • No. of Ports 2
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Wall Phone Jack Assembly with Auxiliary Port
    • An assembly designed to mount over and connect to an existing wall phone jack such as the AT219 or AT630 series of telephone jacks
    • The AT631A provides standard wall phone mounting plus a 4-conductor 6-position module jack in the bottom edge of the faceplate for an additional telephone set or ancillary device
    • Ideal for connection to ICLID (caller identification)