Siemon WPJP Wall Phone Faceplate | Graybar Store
Siemon - Wall Phone Faceplate - WPJP
+ / - Hover over image to Zoom
Other Views

    Wall Phone Faceplate

    Manufacturer: Siemon
    Manufacturer #: WPJP
    SKU: 22061900
    $8.78
    Checking Pricing
         
    Material:Plastic
    Module:6-Position
    No. of Ports:2
    Part Number:WPJP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # WPJP
    • Part Number WPJP
    • Mounting Style Wall Mount
    • Type Faceplate
    • No. of Ports 2
    • Module 6-Position
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Wall Phone Faceplate, Wall Mount, Plastic, No. of Ports: 2
    (2) 5/16-18 x 1 in Round Head Square Neck Bolts; (2) Bracket Supports; (2) Plate Clamps; (4) Bracket Ends; (6) 5/16-18 x 3/4 in Round Head Square Neck Bolts; (8) 5/16-18 Hex Nuts; (8) Split Lock Washers