B-Line (Eaton) SB708192425FB Swing Gate Network Rack, Steel, Wall Mount, Black, 24 H x 25 in. D | Graybar Store
B-Line (Eaton) - Swing Gate Network Rack, Steel, Wall Mount, Black, 24 H x 25 in. D - SB708192425FB
+ / - Hover over image to Zoom
Other Views

    Swing Gate Network Rack, Steel, Wall Mount, Black, 24 H x 25 in. D

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB708192425FB
    SKU: 25263814
    Price pending
    Checking Pricing
         
    Height (Inches):24 in.
    Color:Black
    Depth (Inches):25 in.
    Mounting Hole Type:0.5 in; 0.625 in
    Rack Units:10
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB708192425FB
    • Color Black
    • Mounting Style Wall Mount
    • Type Swing Gate Wall Mounted Equipment Rack
    • Rack Units 10
    • Depth (Inches) 25 in.
    • Height (Inches) 24 in.
    • Mounting Hole Type 0.5 in; 0.625 in
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Wall Mounted Swing Gate Equipment Rack, Width (Inches): 19 in, Height (Inches): 24 in, Black, Rack Units: 10, 0.5 in; 0.625 in