B-Line (Eaton) SB708195418FB Wall Mounted Swing Gate Equipment Rack | Graybar Store
B-Line (Eaton) - Wall Mounted Swing Gate Equipment Rack - SB708195418FB
+ / - Hover over image to Zoom
Other Views

    Wall Mounted Swing Gate Equipment Rack

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB708195418FB
    SKU: 25121830
    $340.44
    Checking Pricing
         
    Depth:18 in
    Brand or Series:B-Line; Eaton
    Width (Inches):19
    Material Finish:Flat Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB708195418FB
    • Brand or Series B-Line; Eaton
    • Depth 18 in
    • Material Finish Flat Black
    Product Overview:
    Eaton® B-Line Wall Mounted Swing Gate Equipment Rack, Flat Black Powder Coat, Width (Inches): 19 in, Aluminum; Steel