Ortronics (Legrand) OR-604045400 Wall Mount Rack, 18 in. Deep, 12 RU | Graybar Store
Ortronics (Legrand) - Wall Mount Rack, 18 in. Deep, 12 RU - OR-604045400
+ / - Hover over image to Zoom
Other Views

    Wall Mount Rack, 18 in. Deep, 12 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-604045400
    SKU: 99505779
    $297.24
    Checking Pricing
         
    Height (Inches):26 in.
    Color:Black
    Depth (Inches):18 in.
    Mounting Hole Type:#12-24
    Rack Units:12
    Width (Inches):20.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-604045400
    • Color Black
    • Mounting Style Wall Mount
    • Type Wall Mounted Relay Rack
    • Rack Units 12
    • Depth (Inches) 18 in.
    • Height (Inches) 26 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 20.25 in.
    • Includes Adhesive Clips; Hook and Loop Straps
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Swing-EZ Wall Mounted Relay Rack, Width (Inches): 20.25 in, Height (Inches): 26 in, Black, Rack Units: 12, #12-24