Chatsworth 13495-772 Cube-iT® Network Cabinet, Wall-Mount, Floor Support, Plexiglas Door, Black, 72 H x 24 in. D | Graybar Store
Chatsworth - Cube-iT® Network Cabinet, Wall-Mount, Floor Support, Plexiglas Door, Black, 72 H x 24 in. D - 13495-772
+ / - Hover over image to Zoom
Other Views

    Cube-iT® Network Cabinet, Wall-Mount, Floor Support, Plexiglas Door, Black, 72 H x 24 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 13495-772
    SKU: 25027381
    $1,568.28
    Checking Pricing
         
    Height (Inches):72 in.
    Width (Inches):27.03 in.
    Rack Units:40
    Door Style:Plexiglass
    Depth (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13495-772
    • Type Wall Mounted Floor Supported Cabinet
    • Rack Units 40
    • Brand CUBE-iT PLUS
    • Depth (Inches) 24 in.
    • Door Style Plexiglass
    • Height (Inches) 72 in.
    • Width (Inches) 27.03 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CUBE-iT PLUS® Wall Mounted Floor Supported Cabinet, Width (Inches): 27.03 in, Height (Inches): 72 in, Depth (Inches): 24 in, Plexiglass, Rack Units: 40