Hubbell Premise Wiring HBBB14210A Busbar, 10 in. L, 16 Hole | Graybar Store
Hubbell Premise Wiring - Busbar, 10 in. L, 16 Hole - HBBB14210A
+ / - Hover over image to Zoom
Other Views

    Busbar, 10 in. L, 16 Hole

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HBBB14210A
    SKU: 25482346
    $103.43
    Checking Pricing
         
    Size:2 W x 10 L x 0.25 D in
    Length:10 in.
    Width (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HBBB14210A
    • Size 2 W x 10 L x 0.25 D in
    • Type Wall Mounted Busbar
    • Finish Tin-Plated
    • Length 10 in.
    • Width (Inches) 2 in.
    • Includes Assembly Hardware; Insulators
    Product Overview:
    Wall Mounted Busbar, Size: 2 W x 10 L x 0.25 D in