Corning WIC-04P Wall-Mountable Interconnect Center for 4 Panels | Graybar Store
Corning - Wall-Mountable Interconnect Center for 4 Panels - WIC-04P
+ / - Hover over image to Zoom
Other Views

    Wall-Mountable Interconnect Center for 4 Panels

    Manufacturer: Corning
    Manufacturer #: WIC-04P
    SKU: 22110791
    $148.85
    Checking Pricing
         
    No. of Panels:(4) CCH Type
    Accommodates:Up To (8) 0.2 in. or (4) 0.4 in. Reduced-Length Splice Trays
    Width (Inches):8.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # WIC-04P
    • Accommodates Up To (8) 0.2 in. or (4) 0.4 in. Reduced-Length Splice Trays
    • Enclosure Color Black
    • Latch Optional Field-Installable Lock Kit
    • No. of Panels (4) CCH Type
    • Width (Inches) 8.5 in.
    Product Overview:
    LANscape® WIC holds (4) CCH connector panels. Wall-Mountable Interconnect Center has no holes.
    LANscape® wall-mountable interconnect center is 13 H x 8.5 W x 4.1 inch D.