Corning WIC-02P Wall-Mountable Interconnect Center for 2 Panels | Graybar Store
Corning - Wall-Mountable Interconnect Center for 2 Panels - WIC-02P
+ / - Hover over image to Zoom
Other Views

    Wall-Mountable Interconnect Center for 2 Panels

    Manufacturer: Corning
    Manufacturer #: WIC-02P
    SKU: 22110790
    $93.95
    Checking Pricing
         
    No. of Panels:(2) CCH Type
    Accommodates:Up To (4) 0.2 in. or (2) 0.4 in. Reduced-Length Splice Trays
    Width (Inches):8.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # WIC-02P
    • Accommodates Up To (4) 0.2 in. or (2) 0.4 in. Reduced-Length Splice Trays
    • Enclosure Color Black
    • Latch Optional Field-Installable Lock Kit
    • No. of Panels (2) CCH Type
    • Width (Inches) 8.5 in.
    Product Overview:
    LANscape® WIC holds (2) CCH connector panels. Wall-Mountable Interconnect Center has no holes.
    LANscape® wall-mountable interconnect center is 13 H x 8.5 W x 2.6 inch D.