Valcom V-2992-W Wall Mount Volume Control | Graybar Store
Valcom - Wall Mount Volume Control - V-2992-W
+ / - Hover over image to Zoom
Other Views

    Wall Mount Volume Control

    Manufacturer: Valcom
    Manufacturer #: V-2992-W
    SKU: 25063099
    $40.22
    Checking Pricing
         
    Dimensions:4.5 in.H x 2.75 in.W x 0.625 in.D ( 11.43 cm x 6.985 cm x 1.5875 cm)
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2992-W
    • Dimensions 4.5 in.H x 2.75 in.W x 0.625 in.D ( 11.43 cm x 6.985 cm x 1.5875 cm)
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Control volume of Up to 150 one-way speakers , white. Wall mount volume control includes mounting box.