Erico CAT600WM Wall Mount Vertical Cable Support | Graybar Store
Erico - Wall Mount Vertical Cable Support - CAT600WM
+ / - Hover over image to Zoom
Other Views

    Wall Mount Vertical Cable Support

    Manufacturer: Erico
    Manufacturer #: CAT600WM
    SKU: 99433992
    $38.93
    Checking Pricing
         
    Packaging:2 per Pack
    Use With:Vertical Cable Pulling
    Diameter (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT600WM
    • Diameter (Inches) 1 in.
    • Materials Steel
    • Packaging 2 per Pack
    • Use With Vertical Cable Pulling
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Wall Mount Vertical Cable Support, Packaging: 2 Per Pack, Steel, Diameter (Inches): 1 in
    • Makes Vertical Cable Pulling Easier; Locking Mechanism Opens During Pull and Re-Engages When Cable is Released
    • Accepts Wide Range of Cable Sizes: (75) 4-Pair UTP Cat 5e, (47) Cat 6, (10) 25-Pair UTP, (1) ea. 100-Pair Through 600-Pair
    • Rounded Edges Help Prevent Cable Damage
    • Valuable Space Savings Within Telecomm Closets
    • More Versatile, Allowing Future Additions of Cable Runs
    • Reduces Installation Time
    • Allows Cable Installation to Start at the Bottom Floor