Ortronics (Legrand) OR-604044927 Shelf, Wall-Mount, Black | Graybar Store
Ortronics (Legrand) - Shelf, Wall-Mount, Black - OR-604044927
+ / - Hover over image to Zoom
Other Views

    Shelf, Wall-Mount, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-604044927
    SKU: 95043205
    $90.60
    Checking Pricing
         
    Height (Inches):4.875 in.
    Color:Black
    Depth (Inches):18 in.
    Mounting Type:Wall Mount
    Width (Inches):20 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-604044927
    • Color Black
    • Type Solid Shelf
    • Depth (Inches) 18 in.
    • Height (Inches) 4.875 in.
    • Mounting Type Wall Mount
    • Width (Inches) 20 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Wall Mount Shelf, Black, Steel, Width (Inches): 20 in