Chatsworth 12324-722 Network Rack with Enclosure, Aluminum, Wall-Mount, Solid Door, Black, 20 RU | Graybar Store
Chatsworth - Network Rack with Enclosure, Aluminum, Wall-Mount, Solid Door, Black, 20 RU - 12324-722
+ / - Hover over image to Zoom
Other Views

    Network Rack with Enclosure, Aluminum, Wall-Mount, Solid Door, Black, 20 RU

    Manufacturer: Chatsworth
    Manufacturer #: 12324-722
    SKU: 99480055
    $1,325.56
    Checking Pricing
         
    Height (Inches):42.1 in.
    Rack Units:20
    Use With:Premium Floor Space
    Width (Inches):19 in.
    Depth (Inches):18 in.
    Door Style:Solid Metal Front Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12324-722
    • Type Wall Mount Rack with Enclosure
    • Rack Units 20
    • Depth (Inches) 18 in.
    • Door Style Solid Metal Front Door
    • Height (Inches) 42.1 in.
    • Width (Inches) 19 in.
    • Use With Premium Floor Space
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall Mount Rack With Enclosure, Width (Inches): 19 in, Height (Inches): 42.1 in, Depth (Inches): 18 in, Solid Metal Front Door, Rack Units: 20