Pentair Hoffman E19SWMC12U24 Pivotrack™ Type 4X Rack, Steel, Wall-Mount, 12 RU | Graybar Store
Pentair Hoffman - Pivotrack™ Type 4X Rack, Steel, Wall-Mount, 12 RU - E19SWMC12U24
+ / - Hover over image to Zoom
Other Views

    Pivotrack™ Type 4X Rack, Steel, Wall-Mount, 12 RU

    Manufacturer: Pentair Hoffman
    Manufacturer #: E19SWMC12U24
    SKU: 25474677
    $214.55
    Checking Pricing
         
    Height (Inches):30 in.
    Color:Black
    Depth (Inches):7 in.
    Mounting Hole Type:#12-24
    Rack Units:12
    Width (Inches):24.1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E19SWMC12U24
    • Color Black
    • Mounting Style Wall Mount
    • Type Wall Mount Rack
    • Rack Units 12
    • Depth (Inches) 7 in.
    • Height (Inches) 30 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 24.1 in.
    • Includes (20) 12-24 x 0.625 in Pilot Point Screws; Wall Clip
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Wall Mount Rack, Width (Inches): 24.1 in, Height (Inches): 30 in, Black, Rack Units: 12, #12-24