Belden XWR-3619-18 XWR Wall Mount Rack, 36 H x 19.75 W x 18 in. D, 19 RU | Graybar Store
Belden - XWR Wall Mount Rack, 36 H x 19.75 W x 18 in. D, 19 RU - XWR-3619-18
+ / - Hover over image to Zoom
Other Views

    XWR Wall Mount Rack, 36 H x 19.75 W x 18 in. D, 19 RU

    Manufacturer: Belden
    Manufacturer #: XWR-3619-18
    SKU: 25194532
    $306.24
    Checking Pricing
         
    Height (Inches):36 in.
    Depth (Inches):18 in.
    Rack Units:19
    Width (Inches):19.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # XWR-3619-18
    • Type Wall Mount Rack
    • Rack Units 19
    • Depth (Inches) 18 in.
    • Height (Inches) 36 in.
    • Width (Inches) 19.75 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    XWR Wall Mount Rack, Width (Inches): 19.75 in, Height (Inches): 36 in, Depth (Inches): 18 in, Rack Units: 19