Chatsworth 13604-725 EasySwing™ Network Rack, Wall-Mount, Steel, 19 RU, 25 in. D | Graybar Store
Chatsworth - EasySwing™ Network Rack, Wall-Mount, Steel, 19 RU, 25 in. D - 13604-725
+ / - Hover over image to Zoom
Other Views

    EasySwing™ Network Rack, Wall-Mount, Steel, 19 RU, 25 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 13604-725
    SKU: 25027308
    $325.01
    Checking Pricing
         
    Rack Units:19
    Height (Inches):38.5 in.
    Width (Inches):20.3 in.
    Depth (Inches):25 in.
    Color:Black
    Mounting Hole Type:#12-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13604-725
    • Color Black
    • Mounting Style Wall Mount
    • Type EasySwing Wall Mount Rack
    • Rack Units 19
    • Depth (Inches) 25 in.
    • Height (Inches) 38.5 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 20.3 in.
    • Includes Equipment Mounting Screws; Reusable Cable Management Straps; Locking Latch Pin
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CPI® Wall Mount Rack, Width (Inches): 20.3 in, Height (Inches): 38.5 in, Black, Rack Units: 19, #12-24