Pass and Seymour (Legrand) PW7760 Wall Mount Power Supply | Graybar Store
Pass and Seymour (Legrand) - Wall Mount Power Supply - PW7760
+ / - Hover over image to Zoom
Other Views

    Wall Mount Power Supply

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PW7760
    SKU: 25318957
    $24.31
    Checking Pricing
         
    Input Amperage:1500 mA
    Input Voltage:100 to 240 V AC
    Width (mm):1.97 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PW7760
    • Input Amperage 1500 mA
    • Input Voltage 100 to 240 V AC
    • Width (mm) 1.97 in
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    On-Q® Power Supply, Input Voltage: 100 to 240 V AC, Input Amperage: 1500 mA, Width (mm): 1.97 in