Hubbell Premise Wiring SP6R iStation® Stainless Steel Wall Mount Phone Plate with Category 6 Recessed Jack | Graybar Store
Hubbell Premise Wiring - iStation® Stainless Steel Wall Mount Phone Plate with Category 6 Recessed Jack - SP6R
+ / - Hover over image to Zoom
Other Views

    iStation® Stainless Steel Wall Mount Phone Plate with Category 6 Recessed Jack

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SP6R
    SKU: 25728006
    $23.97
    Checking Pricing
         
    Material:Stainless Steel
    Additional Features:Comes With Keystone Jack; Studs Accommodate Any Standard Wall Phone
    Dimensions (Inches):2.75 W x 4.5 H
    Part Number:SP6R
    Color:Grey
    Packaging:1 Each
    Use With:Gray Xcelerator Phone Jacks Only
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SP6R
    • Color Grey
    • Part Number SP6R
    • Mounting Style Wall Mount
    • Type Wall Mount Phone Plate
    • No. of Ports 1
    • Additional Features Comes With Keystone Jack; Studs Accommodate Any Standard Wall Phone
    • Dimensions (Inches) 2.75 W x 4.5 H
    • Material Stainless Steel
    • Packaging 1 Each
    • Use With Gray Xcelerator Phone Jacks Only
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Wall Mount Phone Plate, Grey, Wall Mount, Stainless Steel, No. of Ports: 1, Dimension (Inches): 2.75 W x 4.5 H in