TII Technologies WM1PBF006RLC9 Wall Mount Patch & Splice Fiber Enclosure | Graybar Store
TII Technologies - Wall Mount Patch & Splice Fiber Enclosure - WM1PBF006RLC9
+ / - Hover over image to Zoom
Other Views

    Wall Mount Patch & Splice Fiber Enclosure

    Manufacturer: TII Technologies
    Manufacturer #: WM1PBF006RLC9
    SKU: 25713403
    Price pending
    Checking Pricing
         
    Dimensions (Inches):5.5 W x 6.3 D x 1.6 H
    Color:Black
    Use With:Telecom Closets and Remote Distribution Terminals
    Mounting Type:Wall Mount
    No. of Ports:6
    Alternate Manufacturer Part No.:WM1PBF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # WM1PBF006RLC9
    • Color Black
    • No. of Ports 6
    • Alternate Manufacturer Part No. WM1PBF
    • Dimensions (Inches) 5.5 W x 6.3 D x 1.6 H
    • Materials Steel
    • Mounting Type Wall Mount
    • Use With Telecom Closets and Remote Distribution Terminals
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    WM1PBF Wall Mount Patch & Splice Fiber Enclosure, Dimension (Inches): 5.5 W x 6.3 D x 1.6 H in, Steel