Pentair Hoffman Panel, Steel, Wall-Mount, Hinged, 19 in. | Graybar Store
Pentair Hoffman - Panel, Steel, Wall-Mount, Hinged, 19 in.
+ / - Hover over image to Zoom
Other Views

    Panel, Steel, Wall-Mount, Hinged, 19 in.

    Manufacturer: Pentair Hoffman
         

    The 19-in. Hinged Panel provides a solution for smaller network equipment, punch-downs and patch panels in areas where floor space is at a premium.

    • Manufacturer Pentair Hoffman
    • Type Wall Mount Panel
    • Finish Low-Gloss Polyester Powder Paint
    • Width 6 in
    • Includes (20) 12-24 Rack Mounting Screws
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Size
    Rack Units
    Length
    Material
    Price
    E19HPM1U
    22078146
    Black
    20.00 x 6.00 x 1.75 in
    1
    20 in.
    Steel
    $
    41
    .84
    /
    EA
    22078146
    Color
    Black
    Size
    20.00 x 6.00 x 1.75 in
    Rack Units
    1
    Length
    20 in.
    Material
    Steel
    $
    41
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E19HPM2U
    22078147
    Black
    20.00 x 6.00 x 3.50 in
    2
    20 in.
    Steel
    $
    54
    .68
    /
    EA
    22078147
    Color
    Black
    Size
    20.00 x 6.00 x 3.50 in
    Rack Units
    2
    Length
    20 in.
    Material
    Steel
    $
    54
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22078146 SKU, 22078146 ANALYTICS...
    Rack Units
    1
    Length
    20 in.
    Material
    Steel
    Price
    $
    41
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22078147 SKU, 22078147 ANALYTICS...
    Rack Units
    2
    Length
    20 in.
    Material
    Steel
    Price
    $
    54
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available