Pentair Hoffman E19HPM2U Panel, Steel, Wall-Mount, Hinged, 19 in., 2 RU | Graybar Store
Pentair Hoffman - Panel, Steel, Wall-Mount, Hinged, 19 in., 2 RU - E19HPM2U
+ / - Hover over image to Zoom
Other Views

    Panel, Steel, Wall-Mount, Hinged, 19 in., 2 RU

    Manufacturer: Pentair Hoffman
    Manufacturer #: E19HPM2U
    SKU: 22078147
    $54.68
    Checking Pricing
         
    Color:Black
    Size:20.00 x 6.00 x 3.50 in
    Rack Units:2
    Length:20 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E19HPM2U
    • Color Black
    • Size 20.00 x 6.00 x 3.50 in
    • Type Wall Mount Panel
    • Rack Units 2
    • Finish Low-Gloss Polyester Powder Paint
    • Length 20 in.
    • Width 6 in
    • Material Steel
    • Includes (20) 12-24 Rack Mounting Screws
    Product Overview:
    Pentair® Wall-Mount Panel, Size: 20.00 x 6.00 x 3.50 in, Black, Steel, Low-Gloss Polyester Powder Paint, Rack Units: 2