Hubbell Premise Wiring 6110WMK Wall Mount Kit | Graybar Store
Hubbell Premise Wiring - Wall Mount Kit - 6110WMK
+ / - Hover over image to Zoom
Other Views

    Wall Mount Kit

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 6110WMK
    SKU: 22038301
    $332.59
    Checking Pricing
         
    Packaging:1 Each
    Use With:Wiring Blocks
    Product Includes:Everything needed to assemble and configure a reliable, cost-effective Category 6 wall mount cross
    No. of Pairs:192
    Mounting Type:Wall Mount
    Cable Entry:Bottom
    Alternate Manufacturer Part No.:6110WMK
    Style:Without Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 6110WMK
    • Style Without Legs
    • Category Cat 6
    • Alternate Manufacturer Part No. 6110WMK
    • Cable Entry Bottom
    • Materials Plastic, Steel (Tower Material)
    • Mounting Type Wall Mount
    • No. of Pairs 192
    • Product Includes Everything needed to assemble and configure a reliable, cost-effective Category 6 wall mount cross
    • Packaging 1 Each
    • Use With Wiring Blocks
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall Mount Kit, No. of Pairs: 192, Cat 6, Plastic; Steel (Tower Material), Packaging: 1 Each