AFL Telecommunications WME04E Wall Mount Interconnect Enclosure | Graybar Store
AFL Telecommunications - Wall Mount Interconnect Enclosure - WME04E
+ / - Hover over image to Zoom
Other Views

    Wall Mount Interconnect Enclosure

    Manufacturer: AFL Telecommunications
    Manufacturer #: WME04E
    SKU: 25378134
    $174.29
    Checking Pricing
         
    Color:Black
    Insert Material:Steel
    No. of Adapters:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # WME04E
    • Color Black
    • Insert Material Steel
    • No. of Adapters 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LGX® WME Interconnect Enclosure, LGX, Black, Steel