Siemon SWIC3G-AA-01 Wall Mount Interconnect Center, Integrated Jumper Guard, Key Lock | Graybar Store
Siemon - Wall Mount Interconnect Center, Integrated Jumper Guard, Key Lock - SWIC3G-AA-01
+ / - Hover over image to Zoom
Other Views

    Wall Mount Interconnect Center, Integrated Jumper Guard, Key Lock

    Manufacturer: Siemon
    Manufacturer #: SWIC3G-AA-01
    SKU: 99685853
    $185.77
    Checking Pricing
         
    Height (Inches):12.25 in.
    Depth (Inches):3.25 in.
    Use With:Telecommunication Rooms
    Width (Inches):16 in.
    Door Style:Easy Access
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # SWIC3G-AA-01
    • Type Wall Mount Interconnect Center
    • Depth (Inches) 3.25 in.
    • Door Style Easy Access
    • Height (Inches) 12.25 in.
    • Width (Inches) 16 in.
    • Use With Telecommunication Rooms
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Wall Mount Interconnect Center, Width (Inches): 16 in, Height (Inches): 12.25 in, Depth (Inches): 3.25 in, Easy Access