Siemon SWIC3-C-01 Wall Mount Interconnect Center, Thumb-Turn Latch | Graybar Store
Siemon - Wall Mount Interconnect Center, Thumb-Turn Latch - SWIC3-C-01
+ / - Hover over image to Zoom
Other Views

    Wall Mount Interconnect Center, Thumb-Turn Latch

    Manufacturer: Siemon
    Manufacturer #: SWIC3-C-01
    SKU: 99685850
    $144.89
    Checking Pricing
         
    Height (Inches):12.25 in.
    Depth (Inches):3.25 in.
    Use With:Telecommunication Rooms
    Width (Inches):12.25 in.
    Door Style:Easy Access
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # SWIC3-C-01
    • Type Wall Mount Interconnect Center
    • Depth (Inches) 3.25 in.
    • Door Style Easy Access
    • Height (Inches) 12.25 in.
    • Width (Inches) 12.25 in.
    • Use With Telecommunication Rooms
    • Country of Origin 99 - Multiple
    Product Overview:
    Wall Mount Interconnect Center, Width (Inches): 12.25 in, Height (Inches): 12.25 in, Depth (Inches): 3.25 in, Easy Access