Corning WCH-06P Connector Housing, Wall-Mountable, 6 Panel | Graybar Store
Corning - Connector Housing, Wall-Mountable, 6 Panel - WCH-06P
+ / - Hover over image to Zoom
Other Views

    Connector Housing, Wall-Mountable, 6 Panel

    Manufacturer: Corning
    Manufacturer #: WCH-06P
    SKU: 25671438
    $237.76
    Checking Pricing
         
    Width (Inches):16.1 in.
    No. of Panels:6
    Height (Inches):14.1 in.
    Accommodates:(144) Fibers; (6) CCH Cassettes
    Color:Black
    Depth (Inches):5.7 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # WCH-06P
    • Color Black
    • Mounting Style Wall Mount
    • Type Wall-Mountable
    • Accommodates (144) Fibers; (6) CCH Cassettes
    • Brand WCH
    • Depth (Inches) 5.7 in.
    • Enclosure Color Black
    • Height (Inches) 14.1 in.
    • No. of Panels 6
    • Width (Inches) 16.1 in.
    • For Use With Outside Plant, Riser, Distribution Cables, Opto-Electronics
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    WCH Connector Housing, (144) Fibers; (6) CCH Cassettes, Black, Wall Mount
    All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged Thermoplastic Construction for Secure Fit