Corning PWH-06P Pretium® Housing, Wall-Mount, 6 Panel | Graybar Store
Corning - Pretium® Housing, Wall-Mount, 6 Panel - PWH-06P
+ / - Hover over image to Zoom
Other Views

    Pretium® Housing, Wall-Mount, 6 Panel

    Manufacturer: Corning
    Manufacturer #: PWH-06P
    SKU: 25227930
    $309.64
    Checking Pricing
         
    No. of Panels:6
    Width (Inches):21 in.
    Height (Inches):14.4 in.
    Color:Grey
    Depth (Inches):5.3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # PWH-06P
    • Color Grey
    • Mounting Style Wall Mount
    • Type Wall Mount Hardware
    • Brand Pretium
    • Depth (Inches) 5.3 in.
    • Enclosure Color Gray
    • Height (Inches) 14.4 in.
    • No. of Panels 6
    • Width (Inches) 21 in.
    • For Use With Fiber Optic Network
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pretium® PWH Wall Mount Hardware, Grey, Wall Mount