Corning PWH-12P Pretium® Housing, Wall-Mount, 12 Panel | Graybar Store
Corning - Pretium® Housing, Wall-Mount, 12 Panel - PWH-12P
+ / - Hover over image to Zoom
Other Views

    Pretium® Housing, Wall-Mount, 12 Panel

    Manufacturer: Corning
    Manufacturer #: PWH-12P
    SKU: 25189616
    $422.66
    Checking Pricing
         
    No. of Panels:12
    Width (Inches):32.5 in.
    Accommodates:(4) 4R Splice Trays
    Splice Tray Category:4R
    Height (Inches):14.4 in.
    Color:Grey
    Depth (Inches):5.3 in.
    Use With:CCH Connector Panels
    Style:Splice Tray
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # PWH-12P
    • Color Grey
    • Style Splice Tray
    • Mounting Style Wall Mount
    • Type Wall Mount Hardware
    • Accommodates (4) 4R Splice Trays
    • Brand Pretium
    • Depth (Inches) 5.3 in.
    • Enclosure Color Gray
    • Height (Inches) 14.4 in.
    • No. of Panels 12
    • Splice Tray Category 4R
    • Width (Inches) 32.5 in.
    • For Use With Fiber Optic Network
    • Use With CCH Connector Panels
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pretium® PWH Wall Mount Hardware, (4) 4R Splice Trays, Grey, Wall Mount