Corning ICH-12P Connector Housings, Industrial, (12) Panel | Graybar Store
Corning - Connector Housings, Industrial, (12) Panel - ICH-12P
+ / - Hover over image to Zoom
Other Views

    Connector Housings, Industrial, (12) Panel

    Manufacturer: Corning
    Manufacturer #: ICH-12P
    SKU: 25093721
    $572.02
    Checking Pricing
         
    No. of Panels:12
    Width (Inches):20 in.
    Accommodates:(12) 2R, or (6) 4R Splice Trays
    Splice Tray Category:2R and 4R
    Height (Inches):16 in.
    Color:Black
    Depth (Inches):10.2 in.
    Use With:Standard CCH Connector Modules; Standard CCH Connector Panels
    Lockable:Lockable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ICH-12P
    • Color Black
    • Mounting Style Wall Mount
    • Type Industrial
    • Accommodates (12) 2R, or (6) 4R Splice Trays
    • Brand ICH
    • Depth (Inches) 10.2 in.
    • Enclosure Color Black
    • Height (Inches) 16 in.
    • Lockable Lockable
    • No. of Panels 12
    • Splice Tray Category 2R and 4R
    • Width (Inches) 20 in.
    • For Use With CCH Connector Panels
    • Use With Standard CCH Connector Modules; Standard CCH Connector Panels
    • Country of Origin MX - Mexico
    Product Overview:
    ICH Wall Mount Hardware, (12) 2R, or (6) 4R Splice Trays, Black, Wall Mount