Corning ICH-06P Connector Housings, Industrial, (6) Panel | Graybar Store
Corning - Connector Housings, Industrial, (6) Panel - ICH-06P
+ / - Hover over image to Zoom
Other Views

    Connector Housings, Industrial, (6) Panel

    Manufacturer: Corning
    Manufacturer #: ICH-06P
    SKU: 25067611
    $542.39
    Checking Pricing
         
    No. of Panels:6
    Width (Inches):20 in.
    Accommodates:(6) Splice Trays
    Splice Tray Category:2R and 4R
    Height (Inches):15.2 in.
    Color:Black
    Depth (Inches):6 in.
    Use With:Splice Tray Holder
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ICH-06P
    • Color Black
    • Mounting Style Wall Mount
    • Type Industrial
    • Accommodates (6) Splice Trays
    • Brand ICH
    • Depth (Inches) 6 in.
    • Enclosure Color Black
    • Height (Inches) 15.2 in.
    • No. of Panels 6
    • Splice Tray Category 2R and 4R
    • Width (Inches) 20 in.
    • For Use With CCH Connector Panels
    • Use With Splice Tray Holder
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    ICH Wall Mount Hardware, (6) Splice Trays, Black, Wall Mount