Pelco (Schneider Electric) EM22 Pelco Enclosure Wall Mount Outdoor Bracket | Graybar Store
Pelco (Schneider Electric) - Pelco Enclosure Wall Mount Outdoor Bracket - EM22
+ / - Hover over image to Zoom
Other Views

    Pelco Enclosure Wall Mount Outdoor Bracket

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: EM22
    SKU: 25059417
    $84.41
    Checking Pricing
         
    Color / Finish:Light Grey
    Capacity:up to 40lbs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # EM22
    • Mounting Style Wall Mount
    • Capacity up to 40lbs
    • Color / Finish Light Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    This medium duty wall mount provides high quality camera enclosure support for indoor/outdoor wall mounts. Enclosure supports up to 40lbs. A swivel head mechanism allows 360° rotation. Color light grey.
    • Economical
    • Indoor/Outdoor
    • Supports up to 40 Pounds (18.14 kg)
    • Sturdy Construction
    • For Use with Medium Duty Enclosures
    • Fully Adjustable Swivel Head Wall Applications