Pelco (Schneider Electric) PMCL-WM Wall Mount for 200/300/400 Series LCD Monitors | Graybar Store
Pelco (Schneider Electric) - Wall Mount for 200/300/400 Series LCD Monitors - PMCL-WM
+ / - Hover over image to Zoom
Other Views

    Wall Mount for 200/300/400 Series LCD Monitors

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: PMCL-WM
    SKU: 25110006
    $78.46
    Checking Pricing
         
    Additional Features:Black Finish
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # PMCL-WM
    • Additional Features Black Finish
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    A two-piece wall mount. One piece attaches to the rear of any monitor, and the other piece fastens to a wall. The monitor with its portion of the mount then slides into the V-shaped piece on the wall, making installation quick and easy.
    • Single Swing-Arm Wall Mount
    • For Use with VESA®-Compliant Monitors and Selected PMCL500 Series LCD Monitors
    • Rack Mounts for All 200/300/400 Series LCD Monitors
    • Fixed and Tilt Wall Mount for PMCL524F, PMCL532F, PMCL542F,PMCL547F, and PMCL552F Monitors
    • VESA-Compliant Wall and Ceiling Mounts
    • Can Be Used with Pelco Series LCD Monitors
    • Unique Tilt/Swivel Head Design Ensures Optimum Viewing Angle
    • Easy to Install
    • Aluminum or Steel Construction
    • For Indoor Applications Only