Allen Tel GB212 Wall Mount Fiber Optic Cabinet | Graybar Store
Allen Tel - Wall Mount Fiber Optic Cabinet - GB212
+ / - Hover over image to Zoom
Other Views

    Wall Mount Fiber Optic Cabinet

    Manufacturer: Allen Tel
    Manufacturer #: GB212
    SKU: 25077900
    $92.79
    Checking Pricing
         
    Width (Inches):13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB212
    • Width (Inches) 13 in.
    Product Overview:
    Wall mount fiber optic cabinet that can accommodate 2 panels with up to 24-port capacity with duplex panels.
    • Compact design where wall space is a premium
    • Quick installation and cost effective
    • Includes fiber cable management spool
    • Adapter panels snap in for easy installation, removal and expansion
    • Comes with dust proof entries, top and bottom. All wall cabinets come with door lock & key
    • Includes all mounting hardware, mounting template and wire management
    • 18 gauge steel construction
    • Color: Black
    • Accommodates 2 panels with up to 24-port capacity with duplex panels
    • Dimensions: 8H x 13W x 3.5D inches